Abbotsford
mil48731437

MILWAUKEE 48-73-1437 10pk Mirrored Face Shield Replacement Lenses (Helmet & Hard Hat Frame)

Price $593.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-1437

Description

The MILWAUKEE® Full Face Shields are designed to give you long-lasting visibility. These ANSI/ISEA Z87.1 (+) - 2020-rated shields are treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. Attaching and removing the shields is made simple and tool-free with secure snap-in snap-out covers. The mount is sold separately. The shields are compatible with the BOLT™ accessory system which allows you to Secure Accessories Simultaneously.


Long-Lasting Visibility

Lasting Fog-Free Interior Coating

Anti-Scratch Exterior Hard Coating

Quick Attachment & Removal

BOLT™ - Secure Accessories Simultaneously

Compatible with Milwaukee® Safety Helmets and Hard Hats

Includes 10 Clear Dual Coat Replacement Shields

ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated

High-Impact Polycarbonate Shield

180° field of view

Packages

1 - UNIT - 1