Unlock the benefits of Gescan's upgraded LED driver replacement program, featuring an expanded range of readily available drivers tailored to suit your specific application requirements. Proactively swap out the drivers for fixtures nearing the end of their warranty period. Our team will customize the driver to align with the original LED fixture specifications. This replacement driver will uphold the same light output level as its predecessor while offering a more budget-friendly alternative to a full fixture replacement. Our selection includes drivers designed for downlights, linear troffers, and outdoor fixtures.
LED driver applications

We have a range of downlight LED drivers designed to provide contractors with the flexibility needed to cover most commercial downlight applications. Gescan is able to program these replacement drivers to accommodate a wide range of lumen packages in your existing fixtures. These models are compatible with standard 0-10v dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%.




We have a range of linear LED drivers designed to provide contractors with ultimate flexibility. Their wide operating windows, slim profile and variable current adjustability allow Gescan to offer programmable drivers that are compatible with a multitude of linear fixtures. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%.




Our outdoor LED drivers are designed with the contractor in mind. With wide operating windows and simple programming, Gescan is capable of programming drivers suited for luminaires of different sizes and lumen levels for outdoor and industrial applications.



Get a quote

Take a picture of the original driver
Ensure the label of the program settings is clear and easy to read.

Record driver specifications
Luminaire type, voltage, class, Constant Current or Voltage, output current and voltage, min dim level, driver size

Send us the driver photo & specifications
Email GescanLEDriverExpress@gescan.com. We'll match the correct replacement programmed driver for your existing fixture.
Our partners