Abbotsford
New construction & upgrades
Building and facility construction, modernization and maintenance solutions

From lighting and controls to power distributionEV charging and network solutions, our commercial products and services cover businesses of all sizes and activities. Whether working on new construction, renovation or maintenance projects, improve timelines and budgeting with industry-leading expertise from our specialists. Our specialists can also help you reduce project costs for LED upgrades and EV charging installations for apartments, condos and workplaces.

Working with us

Lighting & controls support

Expert assistance on our innovative indoor and outdoor CCT, lumen selectable, and voltage sensing LED fixtures and smart commercial control systems.

Power distribution experts

Diagnose problems, optimize performance and extend equipment lifespans with expertise and services from our Power Distribution Specialists.

EV charging

Customizable to any commercial application, we stock the latest in EV charging technology with open-source software and multiple mounting options.

Network systems specialists

Any size, any job, our experts help spec, budget, procure and manage Information Communications Technology projects to help better control costs and achieve project goals.

Smart lighting is smart for business
LED lighting & controls

Deliver user-friendly, future-proofed environments with fixtures and controls featuring the newest technologies for added customization, adaptability and energy efficiency. We offer a variety of easy-to-install Wi-Fi enabled, CCT selectable, lumen selectable and voltage sensing fixtures. Plus, with changing code compliance and increasing focus on health and safety, a unique opportunity is growing for electrical experts who design, specify, and manage smart lighting systems. Our lighting controls can be used alone or as part of a bigger system.

nLight wireless lighting controls
Digitally-enabled luminaires, sensors and networked lighting controls create a seamless, modern lighting experience while reducing energy costs, aiding in building code compliance and more. Designed as a one-room solution or to be networked, nLight makes installation and space reconfiguration easy while eliminating the challenges of on-site inter-operability.



Simple, scalable wireless lighting control
Start with a single room and expand as budget and renovation plans allow. Vive offers energy savings, improved lighting performance and flexibility to grow control systems. A wireless system, Vive reduces installation times and labour costs while increasing lighting options.

Commercial LED lighting products

Power distribution

Ensure highly consistent, efficient and reliable power distribution with expertly coordinated power distribution products and systems from our Power Distribution Specialists. They help future-proof designs, optimize performance and extend equipment lifespans. With extensive industry experience and a hands-on, in-field approach, they ensure the most cost-effective and efficient solutions. From planning, design, estimating, procurement, scheduling and progression to completion, they manage every aspect of commercial projects.

Commercial power distribution products

BL BREAKERS

BQ BREAKERS

TRANSFORMERS

PANEL KITS

SURGE PROTECTION

SAFETY SWITCHES

IPS, SMP & FCI SWITCHBOARDS

SEM3 ENERGY MONITORING

EV charging

Versatile, modular and rugged, our selection of universal outdoor EV chargers allow charging of any standard electric vehicle in just 90 minutes or less. Open-source software and multiple mounting options make for easily customizable configurations to suit any size commercial application. Available set-ups include simple wall-mounted, pedestal or a combination.

Siemens VersiCharge AC series

The Level 2 VersiCharge AC is perfect for commercial applications. It comes with an easy-to-use app, fast charging, open payment options, smart load management and monitoring, Open Charge Point Protocol (OCPP) networking and more. Easily integrates into any building management system while scalable parent-child configuration allows child units to be connected to local networks via Wi-Fi or Ethernet and to communicate with a parent unit, reducing investment and operational costs.

FLO EV charging

FLO EV chargers feature internal load management systems, can be configured to authorize access using the FLO mobile app or RFID card authentication, and deliver real-time updates and notifications to drivers. Utilizing G5 cellular connectivity, FLO chargers also offer remote management capabilities when using FLO’s global management services. Sturdy construction ensures longer service life and greater operational reliability, even in the harshest environments.

Core+
Level 2 1.2kW to 7.2kW chargers offer scalable architecture and energy management technologies. Using LTE connectivity, CoRe+ allows simple monitoring, price setting and reporting. The integrated Cascading Kit enables serial daisy-chain connection of multiple stations on the same branch circuit. NEMA 4X rated.
Core+MAX

Smart 80A (19.2kW) NEMA 4X rated Level 2 stations are designed for light and medium-duty EV fleets with capability of serving as a public charger. Charges up to 2.7x faster than a typical 30A L2 charging station, with less strain on the battery than a DC fast charger. Featuring flexible charge settings, ranging from 24 to 80 amps.

SmartDC

For where vehicles charge often and quickly, NEMA 3X rated SmartDC is equipped with CHAdeMO and SAE Combo connectors for fast, reliable charging for DC fast-charging capable EVs. Adjustable output power control options save operational expenditures by avoiding peak energy demand. Available in 50kW or 100kW.

SmartTWO

Sturdy and durable, NEMA 4X rated Level 2 30A (up to 7.2kW) charging stations are ideal for sites exposed to harsh weather conditions or vandalism. The connector is stored behind a safety door users unlock using charging session authentication through RFID card or the FLO mobile app. Available in various configurations.

Information Communications Technology

A leader in Information Communications Technology products, services and expertise for data networks and electrical power applications, our electrical and network solutions ensure smart, scalable and efficient connectivity. Our comprehensive cabling, physical infrastructure and specialist services simplify the design, installation and operation of evolving commercial networks to support modern technology demands.

Shop
Shop

Commercial product & services resources