
ABB M778-1/2EG C-clamp beam top electrogalvanized steel 3/8"
Description
Superstrut® Top beam C-clamp made of electro galvanized finish. Suitable for 3/8 inch through 3/4 inch rod.
Specifications
Brand Name | ABB | Type | Beam Clamps (Series 500) |
Material | Malleable Iron | Finish | Electrogalvanizing |
Application | Provides Clamping Under Roof Installations with Bar Joist Construction | UPC | 616013069523 |
Packages
100 - UNIT - (100) |