
ABB U514 Superstrut® Beam Clamp Beam Clamps (Series 500) Steel 700 lb
Description
Superstrut® Beam clamp made of GoldGalv® finish for mounting channel. 3/8 x 1-1/2 inch set screw included.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Beam Clamp | Type | Beam Clamps (Series 500) |
Jaw Opening | 1-1/4 in | Load Capacity | 700 lb |
Material | Steel | Finish | Gold Galvanized |
Series/Model | 500 | Beam Width | 1-1/4 in |
Includes | 3/8 x 1-1/2 in Set Screw | Application | For A-1200 and A-1400 Series Channel |
UPC | 616013288870 |
Packages
50 - UNIT - (50) |