
ABB 510 Clamp beam malleable iron threaded opening 1/4"-20
Description
Malleable Iron beam clamp fits flanges up to 5/8 inch thick. Supports threaded rod, threaded brindle rings and electrical boxes. Bright zinc plating. For hanging rod.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Beam Clamp | Type | Beam Clamps |
Jaw Opening | 5/8 in | Load Capacity | 250 lb |
Material | Malleable Iron | Finish | Electro Zinc Plated |
Rod Size | 1/4-20 | Dimensions | 1-1/8 in L x 2-7/32 in W |
For Use With | Hanging Rod | Includes | Set Screw |
Application | For hanging rod | UPC | 785991509816 |
Packages
1 - UNIT - 1 |