Abbotsford
abbcpc350ss6

ABB 3-1/2 inch One-Piece Cable and Pipe Clamp

Price $37.2876 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CPC350SS6

Description

One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop.Heavy-duty 5/16 in. hex bolt with multi-driver head, Robertson square, Phillips cross-recess and slot, provides a full range of installation options.Reconfigure wiring without complete disassembly. Remove cables easily without disturbing neighboring clamps.Parallel hook design keeps conduits and cable square with strut.Works with all depths of strut - 13/16 in. to 3 1/4 in.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Pipe Clamp Type One-Piece, Heavy Duty
Trade Size 3-1/2 in Clamping Range 3.626 - 4.126 in
Mounting Screw Mount Material 316 Stainless Steel
Standards UL E160899 Application For Cable Protection Tubes
UPC 616013107157

Packages

1 - UNIT - 1