
ABB 1351AL Conduit Spacer Pipe Spacer Aluminum 30.162 mm W x 127 mm H Hot-Dipped Galvanized
Description
TBĀ® pipe spacer constructed from aluminium with hot-dipped galvanized finish. Used with TB conduit straps to permit space between conduit and mounting surface. Eliminates need for costly offset bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. For 1-1/4, 1-1/2, 2 inch conduits.
Specifications
Brand Name | ABB | Item Name | Conduit Spacer |
Type | Pipe Spacer | Material | Aluminum |
Finish | Hot-Dipped Galvanized | Dimensions | 30.162 mm W x 127 mm H |
For Use With | 1-1/4 - 2 in Conduit | Standards | CSA Certified |
Application | Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface | UPC | 786210826561 |
Packages
1 - UNIT - 1 |