
ABB 692-TB Conduit Support Rigid/IMC Conduit Fittings
Description
These supports will fit any flange, tapered or straight up to 5/8 in. thick. The broad hook holds the conduit at any desired angle. Holds standard rigid conduit, EMT, or I.M.C. Malleable iron.
Specifications
Brand Name | ABB | Item Name | Conduit Support |
Type | Rigid/IMC Conduit Fittings | Trade Size | 1 in |
Material | Malleable Iron | For Use With | Rigid/IMC Conduit |
Application | For Any Flange, Tapered or Straight, up to 5/8 in Thick | UPC | 786210006925 |
Packages
50 - UNIT - (50) |