
ABB 6H4 Steel City® Conduit and Pipe Hanger without Bolt Conduit Hangers 1-1/2 in Steel
Description
Conduit and pipe hanger without bolt. Accommodates 1/2 inch through 4 inch EMT or rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Conduit and Pipe Hanger without Bolt | Type | Conduit Hangers |
Size | 1-1/2 in | Material | Steel |
Color/Finish | Galvanized | Dimensions | 3.4 in L x 1 in W x 0.07 in T |
For Use With | Cables, EMT and Rigid Conduit or Pipe | Packaging Quantity | 100/Pack |
Standards | UL E160899 | Application | For use with EMT and Rigid conduit or pipe |
UPC | 785991504903 |
Packages
1 - UNIT - 1 |