
ABB 1212-TB Pipe Strap 1-Hole, Snap-On 3-3/4 in W Steel 3/4 in
Description
Pipe strap made of steel zinc plated. Elongated bolt hole makes alignment easy, even when holes in mounting surface are off center.
Specifications
Brand Name | ABB | Item Name | Pipe Strap |
Type | 1-Hole, Snap-On | Trade Size | 3/4 in |
Length | 2-5/16 in | Material | Steel |
Color/Finish | Zinc Plated | Mounting Type | Screw |
Mounting Hole Size | 1/4 in | Width | 3-3/4 in |
For Use With | Rigid/IMC Conduit | Standards | CSA Certified |
Application | Used to Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface | UPC | 786210012124 |
Packages
1 - UNIT - 1 |