
ABB LKCPC050 LOC-KING Cobra™, Superstrut® Conduit and Pipe Clamp Pipe Straps, Pipe Clamps and Hangers Steel Clamp, Screw
Description
The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | LOC-KING Cobra™, Superstrut® |
Item Name | Conduit and Pipe Clamp | Type | Pipe Straps, Pipe Clamps and Hangers |
Trade Size | 1/2 in | Mounting | U-Profile |
Material | Steel Clamp, Screw | Color/Finish | Hot-Dip Galvanized Clamp, Zinc/Nickel Alloy Screw |
For Use With | 16 mm Metrical Pipes | Standards | UL E160899 |
Application | Conduits and Cables | UPC | 616013120323 |
Packages
1 - UNIT - 1 |