
ABB LKCPC125 Cobra 1 piece pipe clamp 1-1/4"
Description
The T&B Suspension Strap series is designed to provide solutions to fix Steel Conduit & cable thru Track System SUPERSTRUT offered for various sizes of conduits/cables with set-screw. It is made of shiny galvanized steel that offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | Thomas & Betts | Sub Brand | King Cobra™, Superstrut® |
Item Name | Conduit and Pipe Clamp | Type | 1-Piece |
Trade Size | 1-1/4 in | Mounting | U-Profile |
Material | Steel Clamp, Screw | Color/Finish | Hot-Dip Galvanized Clamp, Zinc/Nickel Alloy Screw |
For Use With | 35 mm Metrical Pipes | Standards | CSA Certified, UL E160899 |
Application | For Conduits and Cables | UPC | 616013120354 |
Packages
1 - UNIT - 1 |