Abbotsford
abbci6104it

ABB CI6104-IT 1/2 inch Iberville Straight Insulated Liquidtight Conduit Fitting

Price $7.9391 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI6104-IT

Description

Straight insulated liquidtight connector. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Insulated Liquidtight Connector Type Straight
Trade Size 1/2 in Connection Straight
Material Malleable Iron Color/Finish Electro Zinc Plated
Throat Type Insulated Temperature Rating -25 to 90 °C
Includes Locknut Standards cULus Listed
Application For Liquidtight Needs UPC 622538752048

Packages

1 - UNIT - 1