
ABB CI6106-IT 3/4 inch Iberville Straight Insulated Liquidtight Conduit Fitting
Description
Straight insulated liquid tight connector. Heavy duty malleable iron. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O-ring and steel locknut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Insulated Liquidtight Connector | Type | Straight |
Trade Size | 3/4 in | Connection | Threaded |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Temperature Rating | -25 to 90 °C | Includes | Separable Screw Gland |
Standards | cULus Listed | Application | For Liquidtight Needs |
UPC | 622538752062 |
Packages
1 - UNIT - 1 |