
ABB CI6110-IT 1-1/4 inch Iberville Straight Insulated Liquidtight Conduit Fitting
Description
Straight insulated liquidtight connector. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O ring and steel locknut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | Straight |
Trade Size | 1-1/4 in | Length | 2-1/4 in |
Connection | Threaded | Thread Length | 17.46 mm |
Material | Malleable Iron | Throat Type | Insulated |
Standards | cULus Listed | Application | Conduit Fittings for Liquidtight Needs |
UPC | 622538752109 |
Packages
1 - UNIT - 1 |