
ABB CI6304-IT Iberville® Liquidtight Connector 90°, Insulated, Commercial Grade
Description
Liquidtight conduit fitting made of heavy-duty malleable iron. Zinc electroplated for corrosion resistance. Tapered threaded hub complete with nitrile O-ring and steel locknut.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | 90°, Insulated, Commercial Grade |
Trade Size | 1/2 in | Connection | Threaded |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Temperature Rating | -25 to 90 °C | Standards | cULus Listed |
Application | For Liquidtight Needs | UPC | 622538754042 |
Packages
1 - UNIT - 1 |