Abbotsford
appst45150

EGS ST45150 1-1/2 IN 45DEG LFMC CONN

Price $71.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ST45150

Description

ST Series 45 DEG Liquidtight Connector With Plain Throat, Size: 1-1/2 IN, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 IN, Standard: Class I, Di

Specifications

Brand Name Appleton Type 45°, Flexible, 1-Piece
Connection Threaded x Compression Material Malleable Iron
Standards Class I, Division 2; UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 Application For Liquidtight Flexible Metal Conduit
UPC 781381680301

Packages

2 - UNIT - (2)