
EGS ST45125 Connector plain throat 45° mallb iron 1-1/4in
Description
Plain throat connector provides a dependable connection for liquidtight flexible metal conduit. Ferrule provides maximum surface contact for better sealing and a continuous, permanent, positive metal-to-metal ground. Polypropylene sealing ring with locknut standard. Compact design with small turning radius. Seals out oil, water, dust, dirt and fumes.
Specifications
Brand Name | Appleton | Item Name | Liquidtight Connector |
Type | 45°, 1-Piece, 1-Inlet | Trade Size | 1-1/4 in |
Length | 87.3 mm | Connection | Threaded x Compression |
Thread Length | 16 mm | Material | Malleable Iron |
Color/Finish | Chromium Plated/Epoxy Powder Coated | Throat Type | Plain |
Series/Model | ST | Includes | Polypropylene Sealing Ring, Locknut |
Standards | UL 514B, UL File Number E14814, Class I, Division 2, CSA C22.2 No. 18.3, 065178, NEMA FB-1 | Application | For Liquidtight Flexible Metal Conduit |
UPC | 781381680257 |
Packages
5 - UNIT - (5) |