
ABB 41-TB Liquidtight Connector Straight, Revolving Thread
Description
The LIQUIDTIGHT Threaded Coupling series is rigid, inline and vibration will not loosen connections. It s made in malleable iron steel electro zinc plated to suit proper conduits and UL-CSA approval.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight, Revolving Thread | Trade Size | 1/2 in |
Connection | External Thread | Material | Steel |
Color/Finish | Chromium Plated | Standards | UL E23018, CSA Certified |
Application | For Threaded Hub | UPC | 786210000411 |
Packages
1 - UNIT - 1 |