Abbotsford
tab42tb

ABB 42-TB Liquidtite threaded union box to 3/4" tme

Price $189.1798 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:42-TB

Description

The LIQUIDTIGHT Threaded Coupling series is rigid, inline and vibration will not loosen connections. It s made in malleable iron steel electro zinc plated to suit proper conduits and UL-CSA approval.

Specifications

Brand Name T&B IND FITTING Type Liquidtight Flexible Metal Conduit Fittings
Material Steel Standards CSA, UL E23018
Application For Threaded Hub UPC 786210000428

Packages

100 - UNIT - (100)