
ABB 5520 EMT Coupling 1-1/2 in Plug-In Steel EMT Conduit Fittings
Description
EMT Threadless coupling series eliminate conduit threading. When tightened with a pipe wrench, they do a positive ground contact continuity and adapt lcoupling of EMT to RIGID Conduit. Made of malleable iron, UL-CSA approval, thy suit for concret-tight connection.
Specifications
Brand Name | ABB | Item Name | EMT Coupling |
Connection Size | 1-1/2 in | Connection Type | Plug-In |
Material | Steel | Finish | Electro Zinc Plated |
Type | EMT Conduit Fittings | Standards | UL E16592, CSA Certified |
Application | Used to Connect and Effectively Bond Electrical Metallic Tubing to a Box or an Enclosure | UPC | 786210055206 |
Packages
1 - UNIT - 1 |