
EGS APPCG3150 Strain Relief Connector Straight
Description
Wire mesh strain relief made of stainless steel for aluminium cord connectors. For particularly harsh applications, wire mesh strain reliefs may be used with cord and cable connectors.
Specifications
Brand Name | Appleton | Item Name | Strain Relief Connector |
Type | Straight | Trade Size | 1/2 in |
Conductor Size | 0.312 - 0.437 in | Diameter | 0.94 in |
Material | Aluminum | Color/Finish | Yellow |
Standards | UL 514B, UL File Number E14817, CSA C22.2 No. 18.3, CSA File Number 065178, Class I, Division 2, Class II, Division 1 and 2, Class III, NEMA 3R | Application | For Wet or Dry Locations |
UPC | 781381191258 |
Packages
1 - UNIT - 1 |