
ABB 8723-TB Adapter threadless nylon insulated malleable iron 2-1/2"
Description
Nylon insulated threadless fitting made of malleable iron.
Specifications
Brand Name | Thomas & Betts | Item Name | Threadless Adapter |
Type | Set Screw Couplings & Connectors | Trade Size | 2.5 in |
Material | Malleable Iron | Standards | UL E23018 |
Application | For Used to Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit can be Rotated | UPC | 786210087238 |
Packages
5 - UNIT - (5) |