
ABB HA 208 Steel City® Chase Nipple 3 in Die-Cast Zinc 4-7/16 in L
Description
IBERVILLE® conduit nipple made of die cast zinc alloy. For use with rigid/IMC conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Chase Nipple | Type | Chase Nipples |
Trade Size | 3 in | Connection | NPSM |
Thread Length | 1-13/64 in | Length | 4-7/16 in |
Diameter | 3-1/8 in | Material | Die-Cast Zinc |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018 |
Application | For use with rigid/IMC conduits | UPC | 785991411188 |
Packages
20 - UNIT - (20) |