Abbotsford
tab845al

ABB ELECTRIFICATION CANADA INC 845AL Nipple aluminium 1-1/4in CHASE

Price $15.5421 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:845AL

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name Thomas & Betts Item Name Chase Conduit Nipple
Type Chase Conduit Nipple Trade Size 1-1/4 in
Connection NPT Material Aluminum
Finish Electro Zinc-Plated Application For Used to Effectively Bush Factory or Field Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back to Back
UPC 786210801674

Packages

1 - UNIT - 1