
ABB M20-50 Pos-E-Kon® Adapter M20 x 1/2 in NPT Steel Zinc Plated
Description
Metric ISO (M20) to NPT (1/2 Inch ) thread adapter
Specifications
Brand Name | ABB | Sub Brand | Pos-E-Kon® |
Item Name | Adapter | Type | Connector, Adapters & Plugs |
Material | Steel | Size | M20 x 1/2 in |
Connection | NPT | Finish | Zinc Plated |
For Use With | Conduit Fittings | UPC | 786210945699 |
Packages
1 - UNIT - 1 |