Abbotsford
tab3732

ABB 3732 Connector 45° liquidtight conduit steel 3/4in

Price $112.4957 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3732
Documents Documents

Description

Liquidtight flexible 45° metal conduit fitting with NPT hub thread.

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Connector
Type 45° Trade Size 3/4 in
Material Steel Standards UL E23018
Application Provides a positive seal against water, oil and dust. UPC 786210037325

Packages

1 - UNIT - 1