×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
panfrstrcbl

PANDUIT FRSTRCBL FiberRunner Strut Clip Kit, Black

Price $38.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRSTRCBL
Documents Documents

Description

Strut mounting clip assembly allows FiberRunner Channel or Wyr-Grid®Pathway to be attached directly to standard 1 5/8" wide strut structures. Contains two clips and all hardware for assembly. Bolts release with 7/16" nut driver.

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name Strut Clip Kit Number of Pieces 8
Material Steel Type Strut Clip Kit
Color/Finish Black Dimensions 16.5 mm L x 68.4 mm W x 41.3 mm H
Includes (2) Clips, (2) 1/4-20 Channel Nuts without Springs, (2) 1/4-20 x 7/8 Hex Head Cap Screws, (2) 1/4 Helical Spring Lockwashers Application To Attach FiberRunner Channel or Wyr-Grid® Pathway Directly to Standard 1-5/8 in Wide Strut Structures
UPC 074983070299

Packages

1 - UNIT - 1