×

Gescan.com and the mobile app will be unable to process orders and quotes from September 13th @ 6pm EST to September 14th @ 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
panfrtbwg12bl

PANDUIT FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket, Black

Price $80.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRTBWG12BL
Documents Documents

Description

The FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket can be used to support a FiberRunner® 4x4 or 6x4 Channel. It can also be used above or below the 12 inch Wyr-Grid® Pathway using the same 0.5 inch (12.7mm) threaded rod used to support the bracket. The hardware for attachment is sold separately.

Specifications

Brand Name Panduit Sub Brand FiberRunner, QuikLock™
Item Name Bracket Material Steel
Type Trapeze Dimensions 16-1/2 in L x 1.94 in W x 0.62 in H
Color/Finish Black/Pre-Galvanized For Use With 12 in Wyr-Grid Pathways
Standards ASTM A653, A653M-08 and A641, A641M-09, LP-CSISPEC-WG, RoHS Compliant Application To Route and Manage Copper Data Cables, Fiber Optic, or Power Cables within Data Centers, Connected Buildings, and Industrial Automation Applications
UPC 074983332168

Packages

1 - UNIT - 1 10 - UNIT - (10)