×

Gescan.com and the mobile app will be unable to process orders and quotes from September 13th @ 6pm EST to September 14th @ 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
panfrtbwg18bl

PANDUIT FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket, Black

Price $99.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FRTBWG18BL
Documents Documents

Description

FiberRunner® QuikLock™ Threaded Rod Trapeze Bracket for Wyr-Grid® 18" (457mm) width. Used to support FiberRunner® 4x4, 6x4, and 12x4 Channel above or below the Wyr-Grid® 18" Pathway using the same 1/2" or 12mm threaded rod used to support the WGTB18BL bracket. Hardware for attaching to threaded rod sold separately. Available in black powder coat only.

Specifications

Brand Name Panduit Sub Brand FiberRunner, QuikLock™
Item Name Trapeze Bracket Material Steel
Type Trapeze Dimensions 571.5 mm L x 49.3 mm W x 15.7 mm H
Color/Finish Black/Powder Coated For Use With FiberRunner 4 x 4, 6 x 4, and 12 x 4 Channel Above or Below The Wyr-Grid 18 in Pathway using the Same 1/2 in or 12 mm Threaded Rod
Standards RoHS Compliant Application For Data Centers, Connected Buildings, and Industrial Automation Applications
UPC 074983332182

Packages

1 - UNIT - 1 10 - UNIT - (10)