
ABB NM-SSP158-120 Superstrut® Non-Metallic Channel Polyester 10 ft Lx 1-5/8 in W
Description
SUPERSTRUT® solid single strut channel with combinations and hole pattern.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Non-Metallic Channel | Type | Channels and Concrete Inserts |
Height | 1-5/8 in | Length | 10 ft |
Width | 1-5/8 in | Material | Polyester |
Color | Light Gray | UPC | 616013112564 |
Packages
40 - UNIT - (40) |