Abbotsford
cspa1202c10t316l

ABB 1-5/8 inch x 1-5/8 inch x 10 ft 12-Gauge Back to Side Combination Channel

Price $123.2337 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A1202C10T316L

Description

Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Type 316 Low Carbon Stainless Steel, Back to Side Combination

Specifications

Brand Name Superstrut Type Metal Channels
Length 10 ft Width 1.625 in
Application Support and framing applications UPC 616013125533

Packages

10 - UNIT - (10)