
ABB A1202C20HDGC Superstrut® Metal Channel 12 ga Steel Hot-Dipped Galvanized 20 ft Lx 1-5/8 in W
Description
Channel are cold-roll formed from strip steel. For casting into concrete walls, floors or ceilings to provide for attachment anywhere along the continuous slot.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Metal Channel | Type | Metal Channels |
Height | 1-5/8 in | Length | 20 ft |
Width | 1-5/8 in | Hole Pattern | Slotted |
Material | 12 ga Steel | Finish | Hot-Dipped Galvanized |
Application | For Support and Framing Applications | UPC | 616013103388 |
Packages
20 - UNIT - (20) |