
ABB A12A-G Channel standard punched steel PVC-coat grey 1.63x3.25"
Description
Steel City® Standard punched PVC-coated steel channel. Channels cold formed from hot-rolled pickled and oiled strip steel.
Specifications
Brand Name | ABB | Sub Brand | Ocal-Blue® |
Item Name | Back to Back Channel | Type | U-Profile |
Height | 1-5/8 in | Length | 10 ft |
Width | 41.28 mm | Material | Steel |
Finish | PVC Coated | Color | Gray |
UPC | 704508438425 |
Packages
1 - UNIT - 1 |