
ABB AB254-LHDGC Bracket 90° crb steel 4-1/8x3-1/2in SUPERSTRUT
Description
SUPERSTRUT® 90° bracket made of carbon steel with hot dipped galvanized finish. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 105 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Corner Fitting | Number of Holes | 4 |
Material | Steel | Type | 90°, Left Hand |
Dimensions | 4-1/8 in L x 1-5/8 in W x 3-1/2 in H | Color/Finish | Hot-Dipped Galvanized |
UPC | 786210562780 |
Packages
1 - UNIT - 1 |