Abbotsford
abbms13204

ABB 0.25-0.40Amp 3-Pole MS132-0.4 Manual Motor Starter

Price $101.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MS132-0.4

Description

The MS132-0.4 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.40 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and terminal spacers are available as accessory.

Specifications

Brand Name ABB Item Name Manual Motor Starter
Type Motor starter controls Amperage Rating 0.16 - 0.4 A
Number of Poles 3 Dimensions 45 x 90 x 86.8 mm
Temperature Rating -25 to 70 °C Standards ABS, ATEX Approved, BV, CB, CCC Approved, CE Certified, cUL Listed, DNV, EAC Approved, GL, RoHS Compliant, UL Listed
Application For Use as a Motor Disconnect in Single Motor Applications, Group Motor Installations, Tap Conductor Protection and Type E and F Combination Motor Controllers UPC 804325530514

Packages

1 - UNIT - 1