
WAGO 750-559 4-CHNL ANALOG OUTPUT 0 ... 10 VDC LTGRA
Description
4-channel analog output; 0 ... 10 VDC. This analog output module generates standard 0–10 V signals. The output signal is electrically isolated and transmitted with a resolution of 12 bits. The internal system supply powers the module. The module's output channels have a common ground potential.
Specifications
Mounting Type | DIN-35 Rail | UPC | 044918135195 |
Packages
1 - UNIT - 1 |