Abbotsford
wag20041401

WAGO 2004-1401 4CTRTB 4MM SID-CTR35X15-35X7.5 400MM GRA

Price $3.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2004-1401

Description

4-conductor through terminal block; 4 mm²; suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 4mm²; gray.

Specifications

Conductor Size 10 AWG Mounting Type DIN-35 Rail
Color Gray UPC 044918121174

Packages

1 - UNIT - 1