
WAGO 63A 1000V 9-Way Insulated Jumper, Light Gray
Description
Jumper; 9-way; insulated; light gray
Specifications
Brand Name | Wago | Item Name | Jumper |
Type | 9-Way, Insulated | Amperage Rating | 63 A |
Voltage Rating | 1000 V | Specifications | Push-In Mounting |
Color/Finish | Light Gray | For Use With | 811 Series Fuse Terminal Blocks |
Standards | RoHS Compliant |
Packages
10 - UNIT - (10) |