HUBBELL NSORAVC NETSELECT® Audio Volume Controller, Rotary, White
Description
Rotary audio volume controller. 70W RMS at 20°C power handling. Impedance matching for up to 8 pairs of speakers. Includes both ivory and white knobs and frames.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Netselect® |
Item Name | Rotary Volume Control | Type | Audio |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Installation Type | Screw |
Material | Phosphor Bronze | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2 | Application | For Analog Audio |
UPC | 883778502958 |
Packages
1 - UNIT - 1 |