PANDUIT Recessed Lock-In Devices, Black
Description
The Lock-In device secures patch cord connections to prevent unauthorized access or accidental removal. Recessed device is used when jacks mount slighlty deeper from the surface. Extended hood protects locking mechanism. Includes 10 black devices and one removal tool.
Specifications
Brand Name | Panduit | Sub Brand | NA |
Material | Plastic | Type | Recessed, Insulated |
Mounting Type | Recessed | Standards | NA |
UPC | 613056759350 |
Packages
20 - UNIT - (20) |