Abbotsford
lev5f1002ll

LEVITON SDX Precision Molded Fiber Adapter Plate, Blue

Price $140.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5F100-2LL

Description

Opt-X® Fiber adapter plates. Precision molded. Adapter plates use zirconia ceramic sleeves for optimal performance in 1 Gbps and higher transmission speeds. Captive push-lock pins allow for quick tool-less installation. Compatible with all Opt-X panels and enclosures (rack or wall-mount).

Specifications

Brand Name Leviton Sub Brand Opt-X®
Item Name Fiber Optic Adapter Plate Type Fiber Optic Adapter Plate
Number of Ports 12 Mounting Type DIN Rail
Material Polymer, Zirconia Ceramic Sleeve Size 4.94 L x 1.25 H IN
Interface LC-Duplex Single/Multimode Single
Color Blue Dimensions 125.476 mm W x 31.75 mm H
Standards ANSI/TIA-568-C.3, ANSI/TIA-604-2B (ST), ANSI/TIA-604-3B (SC), ANSI/TIA-604-10B (LC) Application Commercial
UPC 078477583999

Packages

1 - UNIT - 1