PANDUIT FQCRCM QuickNet™ Cassette Rear Cable Manager
Description
The QuickNet™ Cassette Rear Cable Manager mounts to the rear of a standard EIA 19 — wide telecommunications rack, saving floor space by eliminating the need for horizontal cable managers. The cable manager not only organizes and routes cables, but also holds up to one meter of slack, providing necessary strain relief and bend radius control to protect cables from damage.
Specifications
Brand Name | Panduit | Sub Brand | QuickNet |
Item Name | Cassette Rear Cable Manager | Type | Universal Rear |
Width | 485.6 mm | Depth | 9.56 in |
Color/Finish | Black | Standards | Buy American Compliant, RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 074983207299 |
Packages
1 - UNIT - 1 |