Abbotsford
lev5wmnt1c

LEVITON Mini SDX Wall-Mount Fiber Enclosure - Empty with No Lock, Black

Price $120.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5WMNT-1C

Description

To meet the demands of the Internet of Things (IoT), fog computing, and micro data center environments, the award-winning Leviton OPT-X SDX Mini Wall-Mount Fiber Optic Enclosure expands networking possibilities in a wide range of applications and environments. The space-saving footprint enables applications ranging from traditional telecommunications room patching in an enterprise setting to the implementation of small-scale edge data centers. It provides a compact, zero-RU patching field with a range of mounting options including wall-mount, surface-mount, DIN-rail, and even cubicle walls. The Mini Wall-Mount Enclosure also allows for more flexibility in traditional inter-connect or cross-connects between cable and active equipment while using minimum wall space. Its features and design allow for easy field termination of fiber connectors, splicing, or pre-terminated plug-and-play solutions

Specifications

Brand Name Leviton Sub Brand Opt-X®
Item Name Fiber Optic Enclosure Type Empty, No Lock, Mini
Width 6.53 in Depth 6 in
Height 2.09 in Gauge 16
Mounting Type Wall Material Steel
Finish Powder Coated Color Black
For Use With Fiber Enclosures, Entrance Facilities, Equipment Rooms, Telecommunications Rooms Standards Meets or Exceeds All ANSI/TIA-568.3-D Requirements, UL 2043 Plenum Certified, cUL 2043 Plenum Certified
Application For Indoor Use UPC 078477824962

Packages

1 - UNIT - 1