Abbotsford
lev5wsml2c

LEVITON Small SDX Wall-Mount Fiber Enclosure, Empty with Dual Door, No Lock

Price $170.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:5WSML-2C
Documents Documents

Description

OPT-X SDX Wall-Mount Fiber Optic Enclosures allow for inter-connect or cross-connect between cable and active equipment while using minimum wall space. The enclosure features and design allow for easy field termination of fiber connectors, splicing, or pre-terminated plug-and-play solutions. The fiber enclosures are primarily used in controlled indoor applications, such as in entrance facilities, equipment rooms, and telecommunications rooms

Specifications

Brand Name Leviton Sub Brand Opt-X®
Item Name Fiber Optic Enclosure Type Empty, Dual Door, No Lock, Small
Width 14 in Depth 2.16 in
Height 12 in Gauge 16
Mounting Type Wall Material Steel
Finish Powder Coated Color Black
For Use With Fiber Enclosures, Entrance Facilities, Equipment Rooms, Telecommunications Rooms Standards Meets or Exceeds All ANSI/TIA-568.3-D Requirements, UL 2043 Plenum Certified, cUL 2043 Plenum Certified
Application For Indoor Use UPC 078477824979

Packages

1 - UNIT - 1