
ABB 506WGS Insulator guy strain porcelain 5-1/2" grey
Description
Guy strain Insulator for use with meter socket.
Specifications
Brand Name | Thomas & Betts | Sub Brand | Microlectric® |
Item Name | Guy Strain Insulator | Type | Guy Strain |
Length | 5-1/4 in | Material | Porcelain |
Finish | Gray | Dimensions | 3-3/8 in dia |
For Use With | Meter Socket | Application | For Pole Line Hardware |
UPC | 624871024967 |
Packages
1 - UNIT - 1 |