Abbotsford
kln1986ar

KLEIN TOOLS 1986AR Climber tree 1-9/16" gaff without pad & strap 15-19"

Price $402.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1986AR
Documents Documents

Description

Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Adjustable climber length steel sleeve moves in 1/4 inch increments for the most comfortable fit. Contoured leg irons help position gaffs securely and comfortably. Gaffs are longer in length and wider in angle than 1-1/2 inch gaffs for exceptional resistance to cutouts. To determine size needed, measure from instep to 1 inch below knee.

Specifications

Brand Name Klein Tools Item Name Tree and Pole Climber
Size 15 - 19 in L Material Steel
Color Black Weight 4.3 lb
Includes 1-9/16 in Gaffs Standards California Proposition 65 Warning
Application Pole And Tree Climbing UPC 092644520495

Packages

1 - UNIT - 1