Abbotsford
eritge

ERICO TGE CADDY® T-Grid Perimeter Clip

Price $1.8139 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ERICO
Manufacturer #:TGE

Description

KEY FEATURES AND BENEFITS:• Attaches T-Grid to edge trim without riveting• Can be used to accommodate partial tiles• Clip is easily repositioned along T-Grid or edge trim

Specifications

Brand Name nVent Caddy Item Name T-Grid Perimeter Clip
Size 1 in Material Spring Steel
Color/Finish Armour Coated Application Can be Used to Accommodate Partial Tiles
UPC 782856641209

Packages

100 - UNIT - (100)