
ABB ELECTRIFICATION CANADA INC 82C-2G-1-1/4 Cover device box square steel 2G 1-1/4"raised 12.8cuin
Description
5 SQUAREâ„¢ double gang device raised cover.
Specifications
Brand Name | Thomas & Betts | Sub Brand | 5 SQUARE™ |
Item Name | Extension Ring | Type | 2-Outlet, Square |
Height | 5 in | Width | 5 in |
Depth | 1-1/4 in | Number of Gangs | 2 |
Material | Steel | Color/Finish | Silver |
Cubic Capacity | 17 in³ | UPC | 785991072600 |
Packages
1 - UNIT - 1 |